3-Light Medium E-26 Base Pendant in Lathan Bronze and Gold Highlights
Shadowglen 3-Light Medium E-26 Base Pendant in Lathan Bronze and Gold Highlights
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Shadowglen Collection by Minka Lavery is well known for quality, style and value; this 3 light pendant is no exception.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 3 light, 100-Watt medium base bulbs
- Compatible with standard wall dimmer
- Etched white glass creates a diffused effect when illuminated
Specifications
- Collection:
- Shadowglen
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lathan Bronze
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 22-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396097053
- Watts:
- 100 W
- Width:
- 21-1/4 in