3-Light 22 in. Wide Vantage Bathroom Vanity Light in Coal
Shyloh 3-Light 22 in. Wide Vantage Bathroom Vanity Light in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes: glass shades
- Brushed Nickel: Etched Opal glass
- Coal: Clear Seeded glass
- Requires: (3) 60w max medium (E26) base bulbs
- Dimmable with compatible dimming bulbs
- Reversible: Can be mounted in an upward or downward position
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Shyloh
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 7-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 9-13/100
- Length:
- 22-1/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Type:
- M192366A
- UPC:
- 747396115245
- Volts:
- 120V
- Watts:
- 60
- Width:
- 22-13/100