5-Light 23 in. Wide Chandelier in Coal
Shyloh 5-Light 23 in. Wide Chandelier in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes: glass shades
- Brushed Nickel: Etched Opal glass
- Coal: Clear Seeded glass
- Requires: (5) 60w max medium (E26) base bulbs
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- Collection:
- Shyloh
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Seeded
- Height:
- 20-19/50 in
- Installation Type:
- Ceiling Mount
- Length:
- 23-19/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- UPC:
- 747396115320
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 23-19/50 in