This product requires certification to purchase.

Semi-Flush Mount Ceiling Light Fixture in Coal

Minka Lavery

Shyloh Semi-Flush Mount Ceiling Light Fixture in Coal

  • Fast #
  • Part #M492166A
  • Item #9539516
  • Manufacturer Part #4921-66A
5 out of 5 Customer Rating
Brand image
Minka Lavery

Shyloh Semi-Flush Mount Ceiling Light Fixture in Coal

  • Fast #
  • Part #M492166A
  • Item #9539516
  • Manufacturer Part #4921-66A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: glass shade
  • Brushed Nickel: Etched Opal glass
  • Coal: Clear Seeded glass
  • Requires: (1) 60w max medium (E26) base bulb
  • Dimmable with compatible dimming bulbs
  • Convertible from pendant to semi-flush ceiling fixture
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
4.88 in
Height
7-1/4 in
Length
4-22/25 in
Width
4-22/25 in
Characteristics & Features
Collection
Shyloh
Color Finish Category
Blacks
Color Finish Name
Coal
Dimmable
Yes
Glass Type
Frosted, Seeded
Installation Type
Semi-flush Mount, Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST58
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
M492166A
UPC
747396115290