This product requires certification to purchase.

150W 1-Light Pendant in Dark Brushed Bronze

Minka Lavery

Signature 150W 1-Light Pendant in Dark Brushed Bronze

  • Fast #
  • Part #M2243267C
  • Item #4601357
  • Manufacturer Part #2243-267C
5 out of 5 Customer Rating
Brand image
Minka Lavery

Signature 150W 1-Light Pendant in Dark Brushed Bronze

  • Fast #
  • Part #M2243267C
  • Item #4601357
  • Manufacturer Part #2243-267C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minka Lavery is proud to introduce our kitchen and nook pendants. Our pendants have everything you're looking for meet you lighting needs.
  • Metal and glass construction provide lasting beauty
  • Uses one 100-Watt medium base bulb, sold separately
  • Compatible with standard wall dimmer
  • Ribbed clear glass creates a diffused effect when illuminated
  • Requires Certification

Documents


Specifications

Collection:
Signature
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Brushed Bronze
Diameter:
16 in
ETL Listed:
Yes
Glass Type:
Ribbed Clear
Height:
10 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396087726
Watts:
150 W