HERI 4 40 Watts Candelabra Post Lantern
Stratford Hall™ HERI 4 40 Watts Candelabra Post Lantern
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Requires four 40W candelabra base bulbs
- Dimensions: 28" H x 14-1/4" Dia
- Heritage with Gold highlight finish
- Clear Beveled glass
- Metal candle sleeves
- Cast aluminum construction
- Hand applied multi step finish
Specifications
- Collection:
- Stratford Hall™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Heritage with Gold Highlights
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 28 in
- Length:
- 14-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Mediterranean, Transitional, Victorian
- Material:
- Cast Aluminum
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396011325
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 14-1/4 in