100W 2-Light Medium Vanity Fixture in Painted Bronze with Natural Brushed Brass
Studio 5 100W 2-Light Medium Vanity Fixture in Painted Bronze with Natural Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Studio 5-collection by Minka Lavery design takes a straight-forward approach to execute simplicity at it is best consistent with urban trends.
- Durable steel construction is built to last and offers a clean, polished fixture
- Uses (2) 100-Watt medium base bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
Specifications
- ADA Compliant:
- No
- Collection:
- Studio 5
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze, Natural Brushed Brass
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 15-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396103495
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-1/2 in