This product requires certification to purchase.

4-Light Bath Bar

Minka Lavery

Studio 5 4-Light Bath Bar

  • Fast #
  • Part #M3080416
  • Item #7489616
  • Manufacturer Part #3080-416
5 out of 5 Customer Rating
Brand image
Minka Lavery

Studio 5 4-Light Bath Bar

  • Fast #
  • Part #M3080416
  • Item #7489616
  • Manufacturer Part #3080-416
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Studio 5-collection by Minka Lavery design takes a straight-forward approach to execute simplicity at it is best consistent with urban trends.
  • Durable steel construction is built to last and offers a clean, polished fixture
  • Uses (4) 100-Watt medium base bulbs
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • Rated for damp locations
  • Covered under Minka Lavery's 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Studio 5
Color Finish Category:
Bronze Tones
Color Finish Name:
Painted Bronze, Natural Brushed Brass
Depth:
8
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
9
Installation Type:
Wall Mount
Length:
33
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Electric
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Type:
M3080416
UL Listed:
No
UPC:
747396103518
Volts:
120V
Watts:
60
Width:
33