60W 1-Light Medium E-26 Incandescent Mini Pendant in Polished Nickel
Studio 5 60W 1-Light Medium E-26 Incandescent Mini Pendant in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Studio 5 collection by Minka Lavery design takes a straight-forward approach to execute simplicity at its best consistent with urban trends.
- Durable steel construction is built to last and offers a clean, polished fixture
- Uses (1) 60-Watt medium base bulbs
- Compatible with standard wall dimmer
- Adjustable height 61 in. maximum
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Studio 5
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396103440
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in