This product requires certification to purchase.

6-Light Pendant in Polished Nickel

Minka Lavery

Tilbury 6-Light Pendant in Polished Nickel

  • Fast #
  • Part #M4986613
  • Item #7072523
  • Manufacturer Part #4986-613
5 out of 5 Customer Rating
Brand image
Minka Lavery

Tilbury 6-Light Pendant in Polished Nickel

  • Fast #
  • Part #M4986613
  • Item #7072523
  • Manufacturer Part #4986-613
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polished Nickel
  • Requires six 60W candelabra base bulbs
  • Dimensions: 24" W x 24-1/4" H
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Tilbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
24 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
24-1/4 in
Installation Type:
Ceiling Mount
Length:
24 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Minimum Height:
28-63/100 in
Number of Lights:
6
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396097145
Watts:
60 W
Width:
24 in