8-Light Island Light Fixture
Union Estates 8-Light Island Light Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Requires (8) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in damp locations
Specifications
- Collection:
- Union Estates
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Soft Brass
- Depth:
- 11 in
- Dimmable:
- Yes
- Height:
- 12-3/4 in
- Length:
- 40 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Minimum Height:
- 20-1/2 in
- Number of Lights:
- 8
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396122717
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in