This product requires certification to purchase.

1-Light Wall Sconce in Brushed Nickel

Minka Lavery

Vantage 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #M507184L
  • Item #10239076
  • Manufacturer Part #5071-84-L
4.3 out of 5 Customer Rating
Brand image
Minka Lavery

Vantage 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #M507184L
  • Item #10239076
  • Manufacturer Part #5071-84-L
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Features: cylindrical synthetic shade
  • Integrated 16w LED lighting 5-Setting Switch - Adjustable Correlating Color Temperature (CCT) Warm White: 2700KSoft White: 3000KNeutral White: 3500KBright White: 4000KDaylight: 5000K
  • 5-Setting Switch - Adjustable Correlating Color Temperature (CCT) Warm White: 2700KSoft White: 3000KNeutral White: 3500KBright White: 4000KDaylight: 5000K
  • Warm White: 2700K
  • Soft White: 3000K
  • Neutral White: 3500K
  • Bright White: 4000K
  • Daylight: 5000K
  • Capable of being dimmed
  • ETL Rated for installation in damp locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Average Life:
5.71 yr
Collection:
Vantage
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
2700
Depth:
3-63/100 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
14 in
Installation Type:
Wall Mount
Length:
5 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Modern, Contemporary
Lumens:
1222.1
Material:
Metal
Number Of Hours:
50000 hr
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Type:
M507184L
UPC:
747396125008
Volts:
120V
Watts:
16 W
Width:
5 in