1-Light Wall Sconce in Brushed Nickel
Vantage 1-Light Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Features: cylindrical acrylic shade
- Integrated 24w LED lighting 5-Setting Switch - Adjustable Correlating Color Temperature (CCT) Warm White: 2700KSoft White: 3000KNeutral White: 3500KBright White: 4000KDaylight: 5000K
- 5-Setting Switch - Adjustable Correlating Color Temperature (CCT) Warm White: 2700KSoft White: 3000KNeutral White: 3500KBright White: 4000KDaylight: 5000K
- Warm White: 2700K
- Soft White: 3000K
- Neutral White: 3500K
- Bright White: 4000K
- Daylight: 5000K
- Can be mounted horizontally or vertically
- Capable of being dimmed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 5.71
- Collection:
- Vantage
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Depth:
- 3-63/100
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5
- Installation Type:
- Wall Mount
- Length:
- 24
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 2026.6
- Material:
- Metal
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Type:
- M507384L
- UPC:
- 747396125060
- Volts:
- 120V
- Watts:
- 24
- Width:
- 24