12 in. LED Flush Mount Ceiling Fixture in White
Vantage® 12 in. LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Constructed of steel and acrylic materials
- Includes: frosted acrylic shade
- Integrated LED lighting
- Dimmable with compatible dimmers
- ETL rated for damp locations
Specifications
- Average Life:
- 5.71
- Collection:
- Vantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Glass Type:
- Frosted
- Height:
- 4-5/8
- Length:
- 12
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 1191
- Material:
- Acrylic, Steel
- Number Of Hours:
- 50000
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 747396116716
- Volts:
- 110V
- Watts:
- 20
- Width:
- 12