13 in. LED Flush Mount Ceiling Fixture in Coal
Vantage® 13 in. LED Flush Mount Ceiling Fixture in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Durable steel and acrylic construction
- Integrated 30 watt LED lighting
- Capable of being dimmed
- Title 24 Compliant
- ETL Rated for installation in wet locations
Specifications
- Average Life:
- 50000
- Collection:
- Vantage®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Depth:
- 13
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 1-1/2
- Length:
- 13
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 2441
- Material:
- Acrylic, Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396122670
- Volts:
- 120V
- Watts:
- 30
- Width:
- 13