15 in. LED Flush Mount Ceiling Fixture in White
Vantage® 15 in. LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Uses integrated LED edge-lit technology for low maintenance and energy saving benefits
- Constructed from steel with an acrylic diffuser
- Dimmable with compatible dimmers
- ETL rated for damp locations
Specifications
- Average Life:
- 5.71 yr
- Collection:
- Vantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Height:
- 1 in
- Length:
- 15 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1786
- Material:
- Acrylic, Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396119151
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 15 in