This product requires certification to purchase.

24 in. Adjustable LED Bath Bar with Cylindrical Shade

Minka Lavery

Vantage 24 in. Adjustable LED Bath Bar with Cylindrical Shade

  • Fast #
  • Part #M507377L
  • Item #10239081
  • Manufacturer Part #5073-77-L
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Vantage 24 in. Adjustable LED Bath Bar with Cylindrical Shade

  • Fast #
  • Part #M507377L
  • Item #10239081
  • Manufacturer Part #5073-77-L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features: cylindrical acrylic shade
  • Integrated 24w LED lighting 5-Setting Switch - Adjustable Correlating Color Temperature (CCT) Warm White: 2700KSoft White: 3000KNeutral White: 3500KBright White: 4000KDaylight: 5000K
  • 5-Setting Switch - Adjustable Correlating Color Temperature (CCT) Warm White: 2700KSoft White: 3000KNeutral White: 3500KBright White: 4000KDaylight: 5000K
  • Warm White: 2700K
  • Soft White: 3000K
  • Neutral White: 3500K
  • Bright White: 4000K
  • Daylight: 5000K
  • Can be mounted horizontally or vertically
  • Capable of being dimmed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-63/100 in
Height
5 in
Length
24 in
Width
24 in
Characteristics & Features
Collection
Vantage
Color Finish Category
Chromes
Color Finish Name
Chrome
Color Temperature
2700
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Metal
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Average Life
5.71 yr
Lumens
2055.7
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
24 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
M507377L
UPC
747396125053