This product requires certification to purchase.

24 in. Adjustable LED Bath Bar with Rectangular Shade

Minka Lavery

Vantage 24 in. Adjustable LED Bath Bar with Rectangular Shade

  • Fast #
  • Part #M507466AL
  • Item #10239083
  • Manufacturer Part #5074-66A-L
5 out of 5 Customer Rating
Brand image
Minka Lavery

Vantage 24 in. Adjustable LED Bath Bar with Rectangular Shade

  • Fast #
  • Part #M507466AL
  • Item #10239083
  • Manufacturer Part #5074-66A-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features: rectangular acrylic shade
  • Integrated 24w LED lighting 5-Setting Switch - Adjustable Correlating Color Temperature (CCT) Warm White: 2700KSoft White: 3000KNeutral White: 3500KBright White: 4000KDaylight: 5000K
  • 5-Setting Switch - Adjustable Correlating Color Temperature (CCT) Warm White: 2700KSoft White: 3000KNeutral White: 3500KBright White: 4000KDaylight: 5000K
  • Warm White: 2700K
  • Soft White: 3000K
  • Neutral White: 3500K
  • Bright White: 4000K
  • Daylight: 5000K
  • Can be mounted horizontally or vertically
  • Capable of being dimmed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Average Life:
50000 hr
Collection:
Vantage
Color Finish Name:
Coal
Color Temperature:
2700
Depth:
3-63/100 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
5 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
1726.2
Material:
Metal
Number Of Hours:
50000 hr
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Type:
M507466AL
UPC:
747396125077
Volts:
120V
Wall Sconce Type:
Multi Light
Watts:
24 W
Width:
24 in