This product requires certification to purchase.

36 in. Square Wall Sconce in Chrome

Minka Lavery

Vantage 36 in. Square Wall Sconce in Chrome

  • Fast #
  • Part #M507677L
  • Item #10239090
  • Manufacturer Part #5076-77-L
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Vantage 36 in. Square Wall Sconce in Chrome

  • Fast #
  • Part #M507677L
  • Item #10239090
  • Manufacturer Part #5076-77-L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
3-63/100 in
Height
5 in
Width
36 in
Characteristics & Features
Collection
Vantage
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Metal
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
30 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
M507677L
UPC
747396125145