This product requires certification to purchase.

7-1/2 in. LED Flush Mount Ceiling Fixture in White

Minka Lavery

Vantage® 7-1/2 in. LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M739244L
  • Item #9539546
  • Manufacturer Part #739-2-44-L
5 out of 5 Customer Rating
Brand image
Minka Lavery

Vantage® 7-1/2 in. LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M739244L
  • Item #9539546
  • Manufacturer Part #739-2-44-L
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 972
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from steel with an acrylic diffuser
  • Dimmable with compatible dimmers
  • California JA8 Title 24 Compliant
  • ETL rated for wet locations
  • Requires Certification
Dimensions & Measurements
Height
1-5/16 in
Length
7-1/2 in
Width
7-1/2 in
Characteristics & Features
Collection
Vantage®
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Light Bulb Base Type
Integrated
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Plastic
Material Type
Polycarbonate
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Electrical & Operational Information
Average Life
5.71 yr
Lumens
1036.6
Number Of Hours
50000 hr
Volts
120V
Watts
13 W
Warranty & Product Information
UPC
747396116532