7 in. LED Flush Mount Ceiling Fixture in Ashen Brass
Vantage® 7 in. LED Flush Mount Ceiling Fixture in Ashen Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable steel and acrylic construction
- Integrated 16 watt LED lighting
- Capable of being dimmed
- Title 24 Compliant
- ETL Rated for installation in wet locations
Specifications
- Application:
- Commercial, Residential
- Average Life:
- 5.71 yr
- Collection:
- Vantage®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Ashen Brass
- Color Temperature:
- 3000
- Depth:
- 7 in
- Dimmable:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1122
- Material:
- Steel
- Maximum Temperature:
- 3000
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 747396125909
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 7 in