3-Light Pendant in Soft Gold/Gold Leaf
Verdi Square 3-Light Pendant in Soft Gold/Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from metal
- Features: metal shades Soft Gold finish with Gold Leaf inside Clear glass orbs
- Soft Gold finish with Gold Leaf inside
- Clear glass orbs
- Can be installed on vaulted ceilings
- Requires (3) 60 watt max candelabra base (E12) bulbs (not included)
- Includes a down rod
- Capable of being dimmed
- Convertible to a semi-flush ceiling mount
- ETL Rated for installation in damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Verdi Square
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Soft Gold, Gold Leaf
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-19/50 in
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Material:
- Metal
- Minimum Height:
- 23-19/50 in
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396124636
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in