60W 3-Light Wall Sconce in Dark Bronze with Mosaic Gold Interior Finish
Vortic Flow 60W 3-Light Wall Sconce in Dark Bronze with Mosaic Gold Interior Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Vortic Flow by Minka Lavery is concentric with two-tone bands captivating and mesmerizing in Dark Bronze with Mosaic Gold interior, while abstract arrays of light cast gorgeous patterns inviting fashionable harmony
- Requires (3) 60 watt max candelabra (E12) bulbs
- Suggested for use with vintage Edison bulbs
- Capable of being dimmed
- UL Rated for damp locations
- Covered under Minka Lavery's 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Vortic Flow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze, Gold Mosaic
- Height:
- 12 in
- Length:
- 6 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 747396105765
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in