6-Light 24 In. Wide Chandelier in Olympus Gold
West Liberty 6-Light 24 In. Wide Chandelier in Olympus Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Olympus Gold
- Draped Crystals
- Requires six 60W candelabra base bulbs
- Dimensions: 24" W x 21-1/2" H
- Can be installed on vaulted ceilings
- Ultra secure mounting assembly for quick and easy installation
- Bulbs not included with this model - recommended bulbs will be offered upon checkout
Specifications
- CSA Certified:
- No
- Collection:
- West Liberty
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Olympus Gold
- Depth:
- 24
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 21-1/2
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 24
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Lumens:
- 5760
- Material:
- Steel, Crystal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 24 in W x 21-1/2 in H 24 in L
- UL Listed:
- Yes
- UPC:
- 747396095196
- Volts:
- 120V
- Watts:
- 60
- Width:
- 24