8-Light Chandelier in Sand Coal
Westchester County 8-Light Chandelier in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Westchester County
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Depth:
- 46 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Length:
- 46 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 7680
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Size:
- 46 in W x 30 in H 46 in L
- UL Listed:
- No
- UPC:
- 747396112800
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 46 in