6W 1-Light 13 in. LED Outdoor Wall Sconce in Sand Coal with Seedy Glass
Westgate 6W 1-Light 13 in. LED Outdoor Wall Sconce in Sand Coal with Seedy Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Features: Clear Seedy Glass
- Cast Aluminum construction
- Integrated 6 watt LED lighting
- Capable of being dimmed
- ETL Rated for installation in wet locations
Specifications
- ADA Compliant:
- No
- Collection:
- Westgate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 115.1
- Material:
- Aluminum, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396122892
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 6 W
- Width:
- 4-3/4 in