5-Light 27 in. Wide Chandelier in Legacy Brass
Windward Passage 5-Light 27 in. Wide Chandelier in Legacy Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft brass and coal finish with natural rope shade
- Sloped ceiling compatible
- (5) 60 watt max candelabra base (E12) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- Collection:
- Windward Passage
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Depth:
- 26-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24 in
- Length:
- 26-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 4800
- Material:
- Steel, Rope
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- Size:
- 26-3/4 in W x 24 in H 26-3/4 in L
- UL Listed:
- No
- UPC:
- 747396114217
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26-3/4 in