This product requires certification to purchase.

Semi-Flush Mount Ceiling Light Fixture in Brown

Minka Lavery

Windward Passage Semi-Flush Mount Ceiling Light Fixture in Brown

  • Fast #
  • Part #M3869726
  • Item #9565116
  • Manufacturer Part #3869-726
4 out of 5 Customer Rating
Brand image
Minka Lavery

Windward Passage Semi-Flush Mount Ceiling Light Fixture in Brown

  • Fast #
  • Part #M3869726
  • Item #9565116
  • Manufacturer Part #3869-726
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Soft brass and coal finish with natural rope shade
  • (4) 60 watt max candelabra base (E12) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Specifications

Collection:
Windward Passage
Color Finish Category:
Browns
Color Finish Name:
Brown
Depth:
20-1/2 in
Dimmable:
Yes
Height:
14-13/100 in
Length:
20-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary, Tropical
Material:
Steel
Number of Lights:
4
UPC:
747396117232
Volts:
120V
Watts:
240 W
Width:
20-1/2 in