This product requires certification to purchase.

14 in. 2-Light Vanity Fixture

Minka Lavery

Winsley 14 in. 2-Light Vanity Fixture

  • Fast #
  • Part #M2432878
  • Item #9674506
  • Manufacturer Part #2432-878
4.4 out of 5 Customer Rating
Brand image
Minka Lavery

Winsley 14 in. 2-Light Vanity Fixture

  • Fast #
  • Part #M2432878
  • Item #9674506
  • Manufacturer Part #2432-878
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel and glass
  • Includes: clear seedy glass shades
  • (2) 60 watt max medium base (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Winsley
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seeded
Height:
9-22/25 in
Installation Type:
Wall Mount
Length:
14 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Transitional
Lights Included:
No
Material:
Steel, Glass
Number of Lights:
2
Power Source:
Hardwired, Electric
Proposition 65:
www.P65Warnings.ca.gov
UL Listed:
No
UPC:
747396117515
Volts:
120V
Watts:
60 W
Width:
14 in