3-Light Vanity Fixture
Winsley 3-Light Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel and glass
- Includes: clear seedy glass shades
- (3) 60 watt max medium base (E26) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Winsley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Stained Brass
- Dimmable:
- Yes
- Glass Type:
- Seeded, Clear
- Height:
- 9-22/25 in
- Length:
- 22-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- Proposition 65:
- www.P65Warnings.ca.gov
- Type:
- M2433878
- UPC:
- 747396117539
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 22-13/100 in