5-Light Chandelier Light Fixture in Brass
Winsley 5-Light Chandelier Light Fixture in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Winsley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 24-13/100 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 747396117591
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in