3-Light Flushmount Light in Black
Wyndemere™ 3-Light Flushmount Light in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Great Outdoors® flush mount
- Black
- Requires 3 candelabra base bulbs, up to 40W
- Dimensions: 10-3/4" Diameter x 6-3/4" H
Specifications
- ADA Compliant:
- No
- Collection:
- Wyndemere™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Bent Beveled
- Height:
- 6-3/4
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 10-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396007267
- Volts:
- 120V
- Watts:
- 40
- Width:
- 10-3/4