18 in. LED Flush Mount Ceiling Fixture
Zinola 18 in. LED Flush Mount Ceiling Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel
- Features: etched opal "nuage" (cloud) glass shade
- Integrated 18 watt LED lighting
- Capable of being dimmed
- Title 24 compliant
- ETL Rated for installation in damp locations
Specifications
- Application:
- Commercial, Residential
- Average Life:
- 3.43 yr
- Collection:
- Zinola
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Halcyon Gold, Sand Coal
- Color Temperature:
- 3000
- Depth:
- 18 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1139
- Material:
- Steel
- Maximum Temperature:
- 3000
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UPC:
- 747396126432
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 18 in