60W 4-Light Post Lantern in Spanish Iron
Mallorca™ 60W 4-Light Post Lantern in Spanish Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoor Mallorca
- Spanish Iron
- Champagne Hammered Glass
- Requires (4) 60 watt max candelabra base (E12) bulbs
- Capable of being dimmed
- ETL Rated for wet locations
- Post not included
Specifications
- Collection:
- Mallorca™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Spanish Iron
- ETL Listed:
- Yes
- Glass Type:
- Seedy
- Height:
- 26 in
- Length:
- 10-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Mediterranean, Transitional
- Material:
- Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396080406
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/2 in