100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Sand Silver
Mantiel 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Sand Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum bowl/dome shade hand-applied powder coated finish Sand Coal Black body/Sand Coal Black shade outside/Glossy White insides and Coal Black body/Sand silver shade outside/Glossy White inside
- Sand Coal Black body/Sand Coal Black shade outside/Glossy White inside
- Sand Coal Black body/Sand silver shade outside/Glossy White inside
- Requires (1) 100 watt max medium base (E26) bulb
- ETL rated for wet locations
- Dark Sky IDA approved
- 1 year manufacturer warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mantiel
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Sand Silver
- Depth:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396101804
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 10 in