1-Light Post Mount in Corona Bronze
Merrimack™ 1-Light Post Mount in Corona Bronze
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoor Merrimack
- Corona Bronze
- Clear Hammered Glass
- 1-100W Medium Base
- 8"diameter. X 19.25"H
- Cast Aluminum construction
- Metal Candle Sleeves
- Family Accepts CFL candelabra or medium base bulbs
Specifications
- Collection:
- Merrimack™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corona Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Hammered
- Height:
- 19-3/4 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 8 in