40W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze with Gold High
Miner's Loft 40W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze with Gold High
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OIL RUBBED BRONZE W/ GOLD HIGH FINISH
- CLEAR GLASS
- 8.5"W x 20.75"H x 9.5"EXT.
- 4-40W B10.5 CANDELABRA NOT INCL.
- METAL CANDLE SLEEVES
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Miner's Loft
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Gold High
- Depth:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 20-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Craftsman
- Material:
- Aluminum
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396106250
- Wall Sconce Type:
- Lantern
- Watts:
- 40 W
- Width:
- 8-1/2 in