4 in. Wall Sconce in Dorian Bronze
Skyline 4 in. Wall Sconce in Dorian Bronze
Product Details
Product Details
- The Great Outdoors® Skyline LED wall mount
- Dorian Bronze™
- Metal shade glass
- Includes one 11W LED bulb
- Aluminum construction
- Indoor/outdoor
- Limited 3 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.43
- Collection:
- Skyline
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dorian Bronze
- Color Temperature:
- 2700
- Depth:
- 4
- ETL Listed:
- Yes
- Height:
- 14-1/2
- Installation Type:
- Wall Mount
- Length:
- 5
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 770
- Material:
- Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396092348
- Watts:
- 11
- Width:
- 5