1-Light 11W Outdoor LED Wall Sconce in Oil Rubbed Bronze with Gold Highlights
Talera 1-Light 11W Outdoor LED Wall Sconce in Oil Rubbed Bronze with Gold Highlights
Product Details
Product Details
- The Great Outdoors® Talera wall mount LED
- Oil Rubbed Bronze with Gold Highlights
- Clear Water glass
- Includes one 10W LED bulb
- Aluminum construction
- Hand applied multi-step finish
- Energy efficient and long lasting
- LED diodes last up to 25000 hours of continual use
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Talera
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze, Gold Highlights
- Color Temperature:
- 2700
- Depth:
- 8-1/4
- ETL Listed:
- Yes
- Glass Type:
- Clear, Water
- Height:
- 15-3/4
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 770
- Material:
- Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396090931
- Watts:
- 11
- Width:
- 9