60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Architectural Bronze with Copper Highlights
Travessa 60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Architectural Bronze with Copper Highlights
Product Details
Product Details
- The Great Outdoors® Travessa wall mount
- Architectural Bronze with Copper Highlights
- Clear Crackle glass
- Requires 3 candelabra base bulbs, up to 60W
- Dimensions: 9-1/2" W x 16-1/2" H x 8-3/4" Ext
- Aluminum construction
- Fixture is dimmable
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Travessa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- ETL Listed:
- No
- Glass Type:
- Clear Crackle
- Height:
- 16-1/2
- Installation Type:
- Wall Mount
- Length:
- 8-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396083636
- Watts:
- 60
- Width:
- 9-1/2