20 in. Outdoor LED Wall Sconce
Westgate 20 in. Outdoor LED Wall Sconce
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Westgate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 325.7
- Material:
- Aluminum, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 10 W
- Width:
- 9 in