This product requires certification to purchase.

35W 2-Light Outdoor Wall Lantern in Alder Bronze with Clear Seeded Glass

Minka Lavery

Westgate 35W 2-Light Outdoor Wall Lantern in Alder Bronze with Clear Seeded Glass

  • Fast #
  • Part #M72383246
  • Item #4811449
  • Manufacturer Part #72383-246
4.8 out of 5 Customer Rating
Brand image
Minka Lavery

Westgate 35W 2-Light Outdoor Wall Lantern in Alder Bronze with Clear Seeded Glass

  • Fast #
  • Part #M72383246
  • Item #4811449
  • Manufacturer Part #72383-246
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Alder Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Great Outdoors® Westgate wall mount
  • Alder Bronze
  • Clear Seeded glass
  • Requires 2 halogen base bulbs, up to 35W
  • Dimensions: 9" W x 20" H x 4-1/2" Ext
  • Aluminum construction
  • Recessed light source
  • IDA-approved
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Westgate
Color Finish Category:
Bronze Tones
Color Finish Name:
Alder Bronze
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
20 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Light Bulb Base Type:
GU10
Light Bulb Type:
Halogen
Material:
Glass
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396090955
Watts:
35 W
Width:
9 in