This product requires certification to purchase.

100W 1-Light Medium E-26 Wall Lantern in Portsmouth Bronze

Minka Lavery

Wilshire Park 100W 1-Light Medium E-26 Wall Lantern in Portsmouth Bronze

  • Fast #
  • Part #M72111149
  • Item #4578845
  • Manufacturer Part #72111-149
5 out of 5 Customer Rating
Brand image
Minka Lavery

Wilshire Park 100W 1-Light Medium E-26 Wall Lantern in Portsmouth Bronze

  • Fast #
  • Part #M72111149
  • Item #4578845
  • Manufacturer Part #72111-149
5 out of 5 Customer Rating

X Points

Color Finish Name: Portsmouth Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Great Outdoors® Wilshire Park wall mount
  • Portsmouth Bronze
  • Clear Water glass
  • Requires 1 candelabra base bulb, up to 100W
  • Aluminum construction
  • Hand applied multi-step finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Wilshire Park
Color Finish Category:
Bronze Tones
Color Finish Name:
Portsmouth Bronze
ETL Listed:
No
Glass Type:
Water
Height:
13-3/4 in
Installation Type:
Wall Mount
Length:
6-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396087238
Watts:
100 W
Width:
6-1/4 in