3-Light 60W Wall Lantern in Portsmouth Bronze
Wilshire Park 3-Light 60W Wall Lantern in Portsmouth Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoors® Wilshire Park wall mount
- Portsmouth Bronze
- Clear Water glass
- Requires 3 candelabra base bulbs, up to 60W
- Aluminum construction
- Hand applied multi-step finish
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Wilshire Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Portsmouth Bronze
- Depth:
- 8-3/4 in
- ETL Listed:
- Yes
- Glass Type:
- Clear Water
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396087245
- Watts:
- 60 W
- Width:
- 8 in