*CVR* 1 LGHT LED WM
Wynterfield *CVR* 1 LGHT LED WM
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoor Wynterfield LED
- Burnt Rust
- Clear Seeded Glass
- 10W LED (Incl.)
- 6.75"W x 15.5"H x 8.25" Ext.
- Aluminum construction
- Recessed Light source
- 2700K LED Incl., CRI 80
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Wynterfield
- Color Finish Name:
- Rust
- ETL Listed:
- Yes
- Glass Type:
- Clear Seedy
- Height:
- 15-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 747396087436
- Watts:
- 10 W
- Width:
- 6-3/4 in