12-3/4 x 17-7/8 in. Basin Rack Chrome Plated
12-3/4 x 17-7/8 in. Basin Rack Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated
- Protective bumpers and feet
- Custom fit for your Mirabelle sink
- Fits small sink basin
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 12-3/4 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889225394
- Width:
- 17-7/8 in