10 in. Pedestal Sink Base in White
Amberley 10 in. Pedestal Sink Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 26-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide and spacious basin for comfortable use
- Rear overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Brand Model Compatibility:
- MIRAM354 Vessel, MIRAM358 Vessel
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Amberley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 29-1/4
- IAPMO Listed:
- Yes
- Length:
- 10
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- UPC:
- 781889221532
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10