Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Edenton Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Product Details
Product Details
- Pressure balanced
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Edenton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 11-7/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-9/16
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 781889259894
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes