31 in x 22 in Single Bowl Fireclay Vanity Top in White
31 in x 22 in Single Bowl Fireclay Vanity Top in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wide and spacious basin
- Front overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- Yes
- Length:
- 31 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- UPC:
- 781889282236
- Width:
- 22 in