This product requires certification to purchase.

1.28 gpf Toilet Tank in White

This product has been replaced by

Signature Hardware White 1.28 gpf Two Piece Toilet Tank
Signature Hardware 1.28 gpf Toilet Tank in White
Manufacturer Part #SHBD200WH
Mirabelle®

Bradenton 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #MIRBD200WH
  • Item #4065473
  • Manufacturer Part #MIRBD200WH
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Signature Hardware White 1.28 gpf Two Piece Toilet Tank
Signature Hardware 1.28 gpf Toilet Tank in White
Manufacturer Part #SHBD200WH
Mirabelle®

Bradenton 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #MIRBD200WH
  • Item #4065473
  • Manufacturer Part #MIRBD200WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High performance 3 in flush valve
  • 2 in fully glazed trap way
  • EcoClean flushing system
  • 100% Factory flush tested
  • Watersense Certified
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Bradenton
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
13-3/4 in
IAPMO Listed:
Yes
Length:
8-3/8 in
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
781889215975
WaterSense Labeled:
Yes
Width:
17 in